Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Q1 1 15/16

U2-3-1/4

U2-3-1/4 QD BUSHING ; 101755206

Shaft Bushing; 3-1/4" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Keyway; Split Taper Bushing

Part #

U2-3-1/4

BDI #

24313438

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
25.401
UNSPSC
31171605
EAN
0070964149732
Bushing Series
U2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Weight / LBS
50
Long Description
Shaft Bushing; 3-1/4" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Keyway; Split Taper Bushing
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
10.12 Inch | 257.048 Millimeter