Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P1 7/8

U2-3-15/16

U2-3-15/16 QD BUSHING ; 101755214

Shaft Bushing; 3-15/16" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Keyway; Split Taper Bushing

Part #

U2-3-15/16

BDI #

24313444

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
18.597
UNSPSC
31171605
EAN
0070964149763
Bushing Series
U2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Weight / LBS
50
Long Description
Shaft Bushing; 3-15/16" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Keyway; Split Taper Bushing
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
10.12 Inch | 257.048 Millimeter