Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VFS2320-3E-02

VFS2320-3E-02

VFS2320-3E-02, VALVE DBL SOLENOID BODY PT (SMARTCATALOG)

Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 3 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum

Part #

VFS2320-3E-02

BDI #

25736613

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
400.0
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
110 To 120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported | Grommet Terminal | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 3 Position; 110 To 120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Width
1.024 Inch | 26 Millimeter
Overall Height
2.421 Inch | 61.5 Millimeter
Overall Length
7.598 Inch | 193 Millimeter