Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VFS4410-6D

VFS4410-6D

VFS4410-6D ; VALVE DBL NON PLUG-IN BASE MT

Solenoid Valve; 5 Port | 4 Way; 3 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum

Part #

VFS4410-6D

BDI #

17872713

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.6/2.3 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.80779
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Width
1.713 Inch | 43.5 Millimeter
Overall Length
7.736 Inch | 196.5 Millimeter
Overall Height
4.331 Inch | 110 Millimeter