Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VQZ1220K-6LO1-N3

VQZ1220K-6LO1-N3

VQZ1220K-6LO1-N3 SOLENOID VALVE ; 1000 SERIES 5 PORT

Solenoid Valve; 5/32" Tubing OD Port; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum

Part #

VQZ1220K-6LO1-N3

BDI #

25801315

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141605
Valve Type
Solenoid
Port Type
5/32" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.13 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | High Pressure | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.13669
Long Description
Solenoid Valve; 5/32" Tubing OD Port; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Width
0.394 Inch | 10 Millimeter
Overall Height
1.539 Inch | 39.1 Millimeter
Overall Length
4.134 Inch | 105 Millimeter