Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VXD2140J-03N-6G1

VXD2140J-03N-6G1

VXD2140J-03N-6G1 ; VALVE MEDIA

Diaphragm Valve; 3/8" FNPT Port; 2 Port | 1 Way; 2 Position; 12 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Oil 102 PSI | Water 145 PSI; EPDM Seal; Stainless Steel

Part #

VXD2140J-03N-6G1

BDI #

17894265

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.731
UNSPSC
40141605
Valve Type
Diaphragm | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
12 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
Oil 102 PSI | Water 145 PSI
Operating Pressure Range
Oil 3 To 102 PSI | Water 3 To 145 PSI
Seal Type
EPDM
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
4.5 Cv Factor Water - Oil | Grommet | 5 CV Factor Air
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.4771
Long Description
Diaphragm Valve; 3/8" FNPT Port; 2 Port | 1 Way; 2 Position; 12 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Oil 102 PSI | Water 145 PSI; EPDM Seal; Stainless Steel
Overall Height
4.094 Inch | 104 Millimeter
Overall Width
1.831 Inch | 46.5 Millimeter
Overall Length
2.48 Inch | 63 Millimeter