Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VXD232BHA

VXD232BHA

VXD232BHA, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)

Diaphragm Valve; 3/8" G Port; 2 Port | 2 Way; 2 Position; 100 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 102 PSI; 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXD232BHA

BDI #

25802846

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
480.0
Valve Type
Diaphragm | Solenoid
Port Type
3/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100 VAC
Media
Hydraulic
Maximum Pressure
102 PSI
Operating Pressure Range
3 To 102 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
2.4 Cv Factor | DIN Terminal With Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.12436
Long Description
Diaphragm Valve; 3/8" G Port; 2 Port | 2 Way; 2 Position; 100 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 102 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Width
3.327 Inch | 84.5 Millimeter
Overall Height
4.488 Inch | 114 Millimeter
Overall Length
1.969 Inch | 50 Millimeter