Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VXD233BH

VXD233BH

VXD233BH, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)

Diaphragm Valve; 3/8" RC Port; 2 Port | 2 Way; 2 Position; 100 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 72 PSI; 23 To 140 Deg F; Viton Seal; Brass

Part #

VXD233BH

BDI #

25766908

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
480.0
Valve Type
Diaphragm | Solenoid
Port Type
3/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100 VAC
Media
Hydraulic
Maximum Pressure
72 PSI
Operating Pressure Range
3 To 72 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
DIN Terminal With Surge Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Diaphragm Valve; 3/8" RC Port; 2 Port | 2 Way; 2 Position; 100 VAC; Hydraulic; Solenoid - Air Pilot | Spring Return; 72 PSI; 23 To 140 Deg F; Viton Seal; Brass
Overall Width
4.576 Inch | 116.23 Millimeter
Overall Length
1.969 Inch | 50 Millimeter
Overall Height
3.311 Inch | 84.1 Millimeter