Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W1128M60-F

W1128M60-F

W1128M60-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756195

Synchronous Pulley; 60MM Belt Width; 8 MM Belt Pitch; 8M-60 Belt Style; 112 Teeth; 70MM Face Width; Bushed; 283.616MM Outside Diameter; 285.21MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

W1128M60-F

BDI #

24304070

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
22.834
UNSPSC
26111812
EAN
0070964151124
Belt Pitch
8 MM
Belt Style
8M-60
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
50.3
Long Description
Synchronous Pulley; 60MM Belt Width; 8 MM Belt Pitch; 8M-60 Belt Style; 112 Teeth; 70MM Face Width; Bushed; 283.616MM Outside Diameter; 285.21MM Pitch Diameter; Yes Keyway; 48 To 90MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Pitch Diameter
11.229 Inch | 285.21 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Outside Diameter
11.166 Inch | 283.616 Millimeter
Face Width
2.756 Inch | 70 Millimeter
Belt Width
2.362 Inch | 60 Millimeter