Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W14414M20-E

W14414M20-E

W14414M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756197

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 144 Teeth; 31MM Face Width; Bushed; 638.734MM Outside Diameter; 641.71MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

W14414M20-E

BDI #

24304074

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
26.93
UNSPSC
26111812
EAN
0070964151148
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
59.4
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 144 Teeth; 31MM Face Width; Bushed; 638.734MM Outside Diameter; 641.71MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Face Width
1.22 Inch | 31 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Outside Diameter
25.147 Inch | 638.734 Millimeter
Pitch Diameter
25.264 Inch | 641.71 Millimeter