Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W1928M35-E

W1928M35-E

W1928M35-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756217

Synchronous Pulley; 35MM Belt Width; 8 MM Belt Pitch; 8M-35 Belt Style; 192 Teeth; 43.942MM Face Width; Bushed; 487.07MM Outside Diameter; 488.92MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

W1928M35-E

BDI #

24304114

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
24.04
UNSPSC
26111812
EAN
0070964151346
Belt Pitch
8 MM
Belt Style
8M-35
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
53
Long Description
Synchronous Pulley; 35MM Belt Width; 8 MM Belt Pitch; 8M-35 Belt Style; 192 Teeth; 43.942MM Face Width; Bushed; 487.07MM Outside Diameter; 488.92MM Pitch Diameter; Yes Keyway; 35 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Outside Diameter
19.176 Inch | 487.07 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Face Width
1.73 Inch | 43.942 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Pitch Diameter
19.249 Inch | 488.92 Millimeter
Bore
0 Inch | 0 Millimeter