Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPZ1487

XPB1800

XPB1800 V-BELT ; 1822MM OL

V-Belt; XPB Series; Cogged Belt Style; 1822MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

XPB1800

BDI #

1410529

QTY

INVENTORY:
23
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
26111801
EAN
0072053671827
Belt Series
XPB
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
XPB1800
Weight / LBS
0.3
Long Description
V-Belt; XPB Series; Cogged Belt Style; 1822MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
71.732 Inch | 1822 Millimeter
Belt Width
0.642 Inch | 16.3 Millimeter