TSUBAKI
TSUBAKI GMTA040-24U5PVN3
Gear Motor; Inline Type; 5:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; 10Nm Output Torque
Part #
BDI #
TSUBAKI
TSUBAKI GMTA010-18L50HVN3
Gear Motor; Inline Type; 50:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 23.5Nm Output Torque
Part #
BDI #
TSUBAKI
TSUBAKI GMTA075-28L5PVN3
Gear Motor; Inline Type; 5:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 18.8Nm Output Torque
Part #
BDI #
TSUBAKI
DK002FNFN-1 MECH VARIABLE SPEED REDUCER ; 1/4HP NEMA 56C 7.98" LG
Speed Reducer; Inline Type; NEMA C-Flange Input; NEMA C-Flange Output; 0.25HP Rating; 6:1 Gear Ratio; 1200RPM Max Speed; 11.2 to 26 In-Lbs Torque
Part #
BDI #
TSUBAKI
GMTA150-42L60FI-TK GEAR MOTOR
Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 439Nm Output Torque
Part #
BDI #