TIMKEN
KM 7 BEARING LOCKNUT
52MM Outside Diameter; 8MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; MB-07 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
TIMKEN
MB22 BEARING LOCKWASHER ; POR
Locking Washer; 154MM Outside Diameter; 1.8MM Thickness; 12MM Tang Width; No Reversing Tang; KM-22 Locknut Part Number
Part #
BDI #
TIMKEN
H222 HOUSED UNIT SLEEVE ; 145MM OD X 100MM ID X 63MM W
Adapter Sleeve, Bearing; 100MM Bore; 63MM Length Thru Bore; Complete Adapter with Sleeve; KM-22 Locknut; MB-22 Lockwasher/Lockplate
Part #
BDI #
TIMKEN
MB 6 BEARING LOCKWASHER
49MM Outside Diameter; 30MM Inside Diameter; 1.3MM Thickness; 5MM Tang Width; No Reversing Tang; KM-06 Locknut Part Number
Part #
BDI #
TIMKEN
MB 13 BEARING LOCKWASHER
92MM Outside Diameter; 65MM Inside Diameter; 1.5MM Thickness; 7MM Tang Width; No Reversing Tang; KM-13 Locknut Part Number
Part #
BDI #