TIMKEN
N 08 BRG LOCKNUT ; 2-1/4" OD 1.563"-18 THD 2IN FC DIA
Locknut; 18 Threads per Inch; 2-1/4" Outside Diameter; 0.448" Nominal Thickness; 1.563-18 Thread Size; 1.522" Thread Pitch Diameter Min; 1.527" Thread Pitch Diameter Max; W-08 Lockwasher Part Number; UNS Thread
Part #
BDI #
TIMKEN
TN08-2 BRG LOCKNUT ; 18TPI 2-1/4" OD 0.448" NOMINAL THK
18 Threads per Inch; 2-1/4" Outside Diameter; 0.448" Nominal Thickness; 1.563-18 Thread Size; 1.522" Thread Pitch Diameter Min; 1.527" Thread Pitch Diameter Max; TW-108 Lockwasher Part Number; NS Thread
Part #
BDI #
TIMKEN
N08-V BRG LOCKNUT ; NON RETURNABLE SRB HOUSED UNIT COMPONENT
Locknut; 18 Threads per Inch; 2-1/4" Outside Diameter; 0.448" Nominal Thickness; 1.563-18 Thread Size; 1.522" Thread Pitch Diameter Min; 1.527" Thread Pitch Diameter Max; W-08 Lockwasher Part Number; UNS Thread
Part #
BDI #