TIMKEN
N 14 BEARING LOCKNUT
Locknut; 18 Threads per Inch; 3.63" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.71" Thread Pitch Diameter Min; 2.715" Thread Pitch Diameter Max; W-14 Lockwasher Part Number; UNS Thread
Part #
BDI #
TIMKEN
TN14-2 BRG LOCKNUT ; 18TPI 3-5/8" OD 0.573" NOMINAL THK
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.71" Thread Pitch Diameter Min; 2.715" Thread Pitch Diameter Max; TW-114 Lockwasher Part Number; NS Thread
Part #
BDI #
TIMKEN
N14-V LIP SEAL ; POR TRIPLE VITON
Locknut; 18 Threads per Inch; 3.63" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.71" Thread Pitch Diameter Min; 2.715" Thread Pitch Diameter Max; W-14 Lockwasher Part Number; UNS Thread
Part #
BDI #