TIMKEN
TAN26-2 BRG LOCKNUT ; 12TPI 6-3/4" OD 0.885" NOMINAL THK
12 Threads per Inch; 6-3/4" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.044" Thread Pitch Diameter Min; 5.052" Thread Pitch Diameter Max; TW-126 Lockwasher Part Number; NS Thread
Part #
BDI #
TIMKEN
N 026 BRG LOCK NUT ; POR NON RETURNABLE
Locknut; 12 Threads per Inch; 6.13" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-026 Lockwasher Part Number; UNS Thread
Part #
BDI #
TIMKEN
AN 26 BEARING LOCKNUT
Locknut; 12 Threads per Inch; 6.755" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-26 Lockwasher Part Number; UNS Thread
Part #
BDI #