FESTO
FESTO RS-3-1/8 ; :201256
Valve; 3 Port; 2 Way; 2 Position; G1/8 Port; Roller Lever Actuated; Monostable; Normally Closed; Mechanical Spring Return; Pneumatically Piloted; Internal Air Pilot; Anodized Aluminum Housing; Compressed Air Fluid; 0.8MPa Maximum Operating Pressure
# piesă
# piesă BDI
FESTO
FESTO F-3-1/4-B NR. 8984
Mechanical Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Foot; 145 PSI; Buna-N Seal; Aluminum
# piesă
# piesă BDI
SMC
SMC VHS20-F02A
Relief Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Spring - Detent | Manual Return; 145 PSI; 23 To 140 Deg F; HNBR Seal; Aluminum
# piesă
# piesă BDI
FESTO
FESTO GRLA-1/4-QS-6-D ; 193146
Flow Control Valve; 1/4" G | 6 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Slotted Head Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal
# piesă
# piesă BDI
FESTO
FESTO CPE24-M1H-5L-3/8 ; 163166
Piston Valve; 3/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
# piesă
# piesă BDI