SKF
SKF BT 7133
Ball Transfer Unit; Stud|Spring Loaded; 25.4MM Ball Diameter; 41.4MM Base to Ball Height; 44.5MM Housing Diameter; 35.8MM Housing Height
# piesă
# piesă BDI
SKF
SKF BT 6025-1-15-25
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; 529 Lbs Max Load; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.3MM Housing Height; Stainless Steel Housing
# piesă
# piesă BDI
SKF
SKF BT 7154-15S737
Ball Transfer Unit; Stud; 38.1MM Ball Diameter; Stainless Steel Ball; 1477 Lbs Max Load; 60MM Base to Ball Height; 60.3MM Housing Diameter; 47MM Housing Height; Stainless Steel Housing
# piesă
# piesă BDI
SKF
SKF BT 806-30-16
Ball Transfer Unit; Press Fit; 31.3MM Base to Ball Height; 45MM Housing Diameter; 30MM Ball Outside Diameter; Stainless Steel Ball Material; Ball Up 771 Lbs Max Load; 55 X 3.4MM Flange Size; 23MM Housing Height; Steel Housing Material
# piesă
# piesă BDI
SKF
SKF BT 545-4-13
Ball Transfer Unit; Press Fit; 53.5MM Base to Ball Height; 62MM Housing Diameter; 44.5MM Ball Outside Diameter; Steel Ball Material; 1344 Lbs Max Load; 75 MM Dia Flange Size; 44.5MM Housing Height; Steel Housing Material
# piesă
# piesă BDI