SKF
SKF BT 7154-15S737
Ball Transfer Unit; Stud; 38.1MM Ball Diameter; Stainless Steel Ball; 1477 Lbs Max Load; 60MM Base to Ball Height; 60.3MM Housing Diameter; 47MM Housing Height; Stainless Steel Housing
# piesă
# piesă BDI
SKF
SKF BT 545-4-13
Ball Transfer Unit; Press Fit; 53.5MM Base to Ball Height; 62MM Housing Diameter; 44.5MM Ball Outside Diameter; Steel Ball Material; 1344 Lbs Max Load; 75 MM Dia Flange Size; 44.5MM Housing Height; Steel Housing Material
# piesă
# piesă BDI
SKF
SKF BT 806-30-16
Ball Transfer Unit; Press Fit; 31.3MM Base to Ball Height; 45MM Housing Diameter; 30MM Ball Outside Diameter; Stainless Steel Ball Material; Ball Up 771 Lbs Max Load; 55 X 3.4MM Flange Size; 23MM Housing Height; Steel Housing Material
# piesă
# piesă BDI
SKF
SKF BT 6025-1-15-25
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; 529 Lbs Max Load; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.3MM Housing Height; Stainless Steel Housing
# piesă
# piesă BDI
SKF
SKF BT 3000-16
Ball Transfer Unit; 2 Hole Round Flange; 19MM Ball Diameter; Stainless Steel Ball; Ball Up 55|Ball Down 22 Lbs Max Load; 61 MM Dia Flange Size; 22MM Base to Ball Height; 29.1MM Housing Diameter; 18.8MM Housing Height; Steel Housing
# piesă
# piesă BDI