OPTIBELT
OPTIBELT 26X8X962
27 Degree Angle; Variable Speed; 962MM Pitch Length; 26MM Belt Width; 1012.266MM Outside Length; Polyester Tensile Material; Rubber Outer Material
# piesă
# piesă BDI
CONTINENTAL
CONTINENTAL VX 32X10X1200Li
Variable Speed Belt; VX Belt Style; 32MM Width; 10MM Depth; 1200MM Inside Length
# piesă
# piesă BDI
GATES
GATES 23X8-1320
Belt, Variable Speed; 26 Degree Angle; 1320MM Pitch Length; 23MM Belt Width; 1370.27MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material
# piesă
# piesă BDI
GATES
GATES 2322V421
22 Degree Angle Series; Variable Speed Style; 42.1" Pitch Length; 1-7/16" Width; 42.9" Outside Length; Polyester Tensile Material
# piesă
# piesă BDI
CONTINENTAL
CONTINENTAL VX 37X10X1320Li
Variable Speed Belt; VX Belt Style; 37MM Width; 10MM Depth; 1320MM Inside Length
# piesă
# piesă BDI