TSUBAKI
TSUBAKI HMTA075-45H160VN
Speed Reducer; Right Angle; 160:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; TA Series; 45MM Input Shaft Diameter
# piesă
# piesă BDI
TSUBAKI
TSUBAKI SWJ42E20DF
Speed Reducer; Right Angle; 20:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; SWJ Series; 25MM Input Shaft Diameter
# piesă
# piesă BDI
TSUBAKI
TSUBAKI HMTA040-35H80BPN3 200/200/220V 50/60/60H
Speed Reducer; Right Angle; 80:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
# piesă BDI
TSUBAKI
TSUBAKI HMTA010-30H160BHVN3 380V 50HZ 3C
Speed Reducer; Right Angle; 160:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
# piesă BDI
TSUBAKI
TSUBAKI ED8M-1-L-O-Y
Speed Reducer; Right Angle; 1:1 Nominal Ratio; Shaft Input Type; Shaft Output Type; ED Series; 425.5MM Overall Length; 337MM Overall Width; 213MM Overall Height; Floor Mounting Position; 115MM Base to Centre Input Shaft; 115MM Base to Centre Output Shaft
# piesă
# piesă BDI