SKF
SKF KMFE 11
75MM Outside Diameter; 14MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
# piesă
# piesă BDI
NSK
NSK KM15
98MM Outside Diameter; 13MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; MB-15 Lockwasher Part Number; ISO Metric Thread
# piesă
# piesă BDI
SKF
SKF KMT 6
49MM Outside Diameter; 20MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN KM 7
52MM Outside Diameter; 8MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; MB-07 Lockwasher Part Number; ISO Metric Thread
# piesă
# piesă BDI