AUTENTIFICARE SAU ÎNREGISTRARE
Înapoi la meniu
Înapoi la meniu
Înapoi la meniu
OFERTE
COMANDĂ RAPIDĂ

096659

096659

MARKAL 096659

Marker; 50 mNominal Capacity Volume; Pink Color; 27.5 Deg C Nominal Flash Point; English Language; 1 Number of Tip; Thick Paint Physical Form; UV/Water/Weather Resistance; 158 Deg F Maximum Temperature Range; Minus 4 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size; Metal-Ball Tip Type; Aluminum Squeeze Tube Type; For Steel Mill | Forge Foundry | Metal Fabrication | Construction and Welding Application

# piesă

096659

# piesă BDI

24299852

CANT

CATEGORIE
Marcă
Denumire producător
MARKAL
Cantitate minimă de cumpărat
N/A
Greutate / Kilogram
N/A
EAN
0048615966595
Substantiv
Marker
URL producător
https://markal.com
Detaliu produs
Marker
Specificație produs
50 mNominal Capacity Volume; Pink Color; 27.5 Deg C Nominal Flash Point; English Language; 1 Number of Tip; Thick Paint Physical Form; UV/Water/Weather Resistance; 158 Deg F Maximum Temperature Range; Minus 4 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size; Metal-Ball Tip Type; Aluminum Squeeze Tube Type
Descriere lungă
Marker; 50 mNominal Capacity Volume; Pink Color; 27.5 Deg C Nominal Flash Point; English Language; 1 Number of Tip; Thick Paint Physical Form; UV/Water/Weather Resistance; 158 Deg F Maximum Temperature Range; Minus 4 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size; Metal-Ball Tip Type; Aluminum Squeeze Tube Type; For Steel Mill | Forge Foundry | Metal Fabrication | Construction and Welding Application