EWELLIX
EWELLIX FHSF 20 SQUARE FLANGE FOR 20X
Flange; Square; M35 X 1.5 Thread | 60 MM L X 15 MM W X 60 MM H; Used with SX20 Ball Nut
# piesă BDI
NSK
NSK WBK30L-31
Locknut; Round; M30 X 1.5 Thread | 50 MM OD X 20 MM T; Steel; Used with WBK30DF-31 | WBK30DFD-31 End Support Unit
# piesă
# piesă BDI
EWELLIX
EWELLIX FHRF 40X10 ROUND FLANGE FOR SX
Flange; Round; M60 X 2 Thread | 92 MM OD X 25 MM T; Used with SX40X10R Ball Nut
# piesă BDI
EWELLIX
EWELLIX FBUF17 UNIVERSAL FLANGE
Flange; 17MM Nominal Screw Diameter; M6X30 Screw; High Precision; N Danger Class; For BSFB Thrust Bearing
# piesă
# piesă BDI
NSK
NSK WBK35DFD-31H
Ball Screw Support Unit; 35MM Shaft Diameter; 142MM Outer Diameter; 81MM Thickness; 106MM Width; Black Oxide Coating; Side mounting; Heavy load; Face to Face Triplex; Round-shaped; 2 Set Screw Flats
# piesă
# piesă BDI