EWELLIX
EWELLIX ND 8X2,5R NUT/SLEEVE NW-NR-SP
Ball Screw Nut; 8MM Nominal Screw Diameter; 2.5MM Lead; 8MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
# piesă BDI
EWELLIX
EWELLIX ND 12X4R NUT/SLEEVE NW-NR-SP
Ball Screw Nut; 12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
# piesă
# piesă BDI
EWELLIX
EWELLIX M/1131448
Ball Screw Nut; 40MM Nominal Screw Diameter; 5MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
# piesă
# piesă BDI
EWELLIX
EWELLIX SN 50X10R STD NUTSLEEVE WPR CI
Ball Screw Nut; Flanged; 50MM Thread Diam; 10MM Thread Lead; 50MM Ball Circle Diam; 72MM Outside Diam; 99MM OA Len; Right Hand Thread; 1 Thread Start; Steel
# piesă BDI
EWELLIX
EWELLIX NL 25X25R N/S WPR
Ball Screw Nut; 25MM Nominal Screw Diameter; 25MM Lead; 25MM Ball Circle Diameter; 5000MM Max Length; Axial Play Nut SL; N Danger Class
# piesă
# piesă BDI