EWELLIX
EWELLIX FBUF17 UNIVERSAL FLANGE
Flange; 17MM Nominal Screw Diameter; M6X30 Screw; High Precision; N Danger Class; For BSFB Thrust Bearing
# piesă
# piesă BDI
NSK
NSK WBK25L-01
Locknut; Square; M25 X 1.5 Thread | 36 MM L X 16 MM W X 36 MM H; Steel; Used with WBK25-01/S-01/SF-01/R-11/-11 End Support Unit
# piesă
# piesă BDI
NSK
NSK WBK25L-31
Locknut; Round; M25 X 1.5 Thread | 45 MM OD X 20 MM T; Steel; Used with WBK25DF-31 | WBK25DFD-31 End Support Unit
# piesă
# piesă BDI
NSK
NSK WBK12L-01
Locknut; Square; M12 X 1 Thread | 19 MM L X 8 MM W X 19 MM H; Steel; Used with WBK12-01/S-01/SF-01/R-11/-11 End Support Unit
# piesă
# piesă BDI
NSK
NSK WBK17L-31
Locknut; Round; M17 X 1 Thread | 37 MM OD X 18 MM T; Steel; Used with WBK17DF-31 End Support Unit
# piesă
# piesă BDI