KOYO
KOYO B-1210
Needle Bearing Roller Assembly with Outer Ring; 3/4" Bore; 1" Outside Diameter; 5/8" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
# piesă
# piesă BDI
SKF
SKF IR 50X55X35
Needle Bearing Inner Ring; 50MM Bore; 55MM Outside Diameter; 35MM Width; No Self Aligning; No Separable; No Relubricatable
# piesă
# piesă BDI
SKF
SKF IR 55X60X25
Needle Bearing Inner Ring; 55MM Bore; 60MM Outside Diameter; 25MM Width; No Self Aligning; No Separable; No Relubricatable
# piesă
# piesă BDI
SKF
SKF NA 49/22
Needle Bearing; 22MM Bore; 39MM Outside Diameter; 17MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
# piesă
# piesă BDI
IKO
IKO BR142212
Needle Bearing Roller Assembly with Outer Ring; 7/8" Bore; 1-3/8" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
# piesă
# piesă BDI