KOYO
KOYO TRB-2031
Thrust Bearing Washer; 1-1/4" Bore 1; 1-1/4" Bore 2; 1-15/16" Outside Diameter; 1/16" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
# piesă
# piesă BDI
SKF
SKF 81232 M
Thrust Roller Cylindrical Bearing; 160MM Bore 1; 163MM Bore 2; 225MM Outside Diameter; 51MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
# piesă
# piesă BDI
INA
INA 81230-M
Thrust Roller Cylindrical Bearing; 150MM Bore 1; 153MM Bore 2; 215MM Outside Diameter; 50MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
# piesă
# piesă BDI
KOYO
AXK 4565 A
Thrust Needle Roller Assembly; 45MM Bore 1; 45MM Bore 2; 65MM Outside Diameter; 3MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
# piesă
# piesă BDI
SKF
SKF LS 0619
Thrust Bearing Washer; 6MM Bore 1; 6MM Bore 2; 19MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
# piesă
# piesă BDI