AUTENTIFICARE SAU ÎNREGISTRARE
Înapoi la meniu
Înapoi la meniu
Înapoi la meniu
OFERTE
COMANDĂ RAPIDĂ
Rulmenți cu bile cu contact unghiular | BDI Romania
CategorieRulmențiCategorieRulmenți cu bileCategorieRulmenți cu bile cu contact unghiular
NSK
NSK 7204BEAT85
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
# piesă
# piesă BDI
PREȚ
593,16 RON / Each
STOCURI
2

CANT

NSK
NSK 7314BEAT85SUCNB
Angular Contact Ball Bearing; 70MM BORE; 150MM Outside Diameter; 35MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Medium Preload; Universal Mount
# piesă BDI
PREȚ
6.890,66 RON / Each

CANT

SKF
SKF 3208 A-2ZTN9/MT33
Angular Contact Ball Bearing; 40MM Bore; 80MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
# piesă BDI
STOCURI
1

CANT

NSK
NSK 5306J
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 30.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
# piesă
# piesă BDI
STOCURI
2

CANT

SKF
SKF 3305 A-2ZTN9/MT33
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
# piesă BDI
STOCURI
1

CANT