NSK
NSK 7204BEAT85
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
# piesă
# piesă BDI
PREȚ
593,10 RON / Each
STOCURI
NSK
NSK 7314BEAT85SUCNB
Angular Contact Ball Bearing; 70MM BORE; 150MM Outside Diameter; 35MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Medium Preload; Universal Mount
# piesă
# piesă BDI
NSK
NSK 5306J
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 30.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
# piesă
# piesă BDI
SKF
SKF 3209 ATN9/C3
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 30.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
# piesă
# piesă BDI
NSK
NSK 7311BEAT85
Angular Contact Ball Bearing; 55MM Bore; 120MM Outside Diameter; 29MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
# piesă
# piesă BDI