MAYR POWER TRANS.
MAYR POWER TRANS. 0/490.615.0 X 25MM H7
Torque Limiter; 25MM Bore; Hollow Bore Input; Hollow Bore Output; With Cone Bushing; Synchronous Clutch; Size 0; High Torque
# piesă
# piesă BDI
TSUBAKI
TSUBAKI TL200 BUSH 6MM
Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 2.9 to 9.8Nm; Friction Facing Product Type
# piesă
# piesă BDI
TSUBAKI
TSUBAKI TL500-1-B9.5-TH30JD1
Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 47 to 210Nm; Friction Facing Product Type
# piesă
# piesă BDI
TSUBAKI
TSUBAKI TL500-2-B9.5-TH35JD1
Mechanical Clutch; Torque Limiter; Straight | Bushed Bore; Static Torque 88 to 420Nm; Friction Facing Product Type
# piesă
# piesă BDI
TSUBAKI
TSUBAKI TL500-1
Mechanical Clutch; Torque Limiter; Straight | Reborable Bore; Static Torque 47 to 210Nm; Friction Facing Product Type
# piesă
# piesă BDI