TSUBAKI
TSUBAKI DK002FNFN-1
Speed Reducer; Inline Type; NEMA C-Flange Input; NEMA C-Flange Output; 0.25HP Rating; 6:1 Gear Ratio; 1200RPM Max Speed; 11.2 to 26 In-Lbs Torque
# piesă
# piesă BDI
TSUBAKI
TSUBAKI GMTA040-24L5PVN3
Gear Motor; Inline Type; 5:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 10Nm Output Torque
# piesă
# piesă BDI
TSUBAKI
TSUBAKI GMTA150-42L60FI-TK
Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 439Nm Output Torque
# piesă
# piesă BDI
TSUBAKI
TSUBAKI GMTA075-28L10PVN3
Gear Motor; Inline Type; 10:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 38.2Nm Output Torque
# piesă
# piesă BDI
TSUBAKI
TSUBAKI GMTA010-24L100HVN3
Gear Motor; Inline Type; 100:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 48Nm Output Torque
# piesă
# piesă BDI