SATI
SATI 083-1/Z=18 NR. CS07018
Roller Chain Sprocket; 083-1 | 084-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 78.9MM Outside Diameter; 73.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
# piesă
# piesă BDI
SATI
SATI 06B-2/Z=8 NR. PD05008
Roller Chain Sprocket; 06B-2 Chain; 8 Teeth; 2 Row of Teeth; No Hardened Teeth; 28.702MM Outside Diameter; 24.89MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
# piesă
# piesă BDI
SATI
SATI 06B-2/Z=11 NR. PD05011
Roller Chain Sprocket; 06B-2 Chain; 11 Teeth; 2 Row of Teeth; No Hardened Teeth; 38.151MM Outside Diameter; 33.81MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
# piesă
# piesă BDI
SATI
SATI 08B-1/Z=37 NR. PS09037
Roller Chain Sprocket; 08B-1 Chain; 37 Teeth; 1 Row of Teeth; No Hardened Teeth; 156.82MM Outside Diameter; 149.75MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
# piesă
# piesă BDI
SATI
SATI 08B-1/Z=36 NR. PS09036
Roller Chain Sprocket; 08B-1 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 152.781MM Outside Diameter; 145.72MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
# piesă
# piesă BDI