FESTO
# piesă
# piesă BDI
GATES
# piesă
# piesă BDI
GATES
GATES 78523
Insertion Die; C14 And C14Ct; Used To Guide The Hose Into The Ferrule When Used With The Hose Insertion Die Holder; One Set Required For Each Hose Size
# piesă
# piesă BDI
GATES
GATES 78392 GC96TSI-3
Crimper; Specialty; Horizontal; Advanced; High - Includes Digital Guides And Tutorials; Gc32 Series; 96 Series; Red Color; 31" Wide; 32" Depth; 16" Height; 418 Ton Crimp Force; Electronic Touch Screen Control Panel For Fast Input Of Crimper Settings; Horizontal Front-End Feed Makes Crimping Easier And Convenient; 550 Ton Force That Allows Crimping Of A Wide Variety Of Couplings; 2 Speed Die Closure And Rapid Retract Permits Fast Assembly Fabrication; Full Range Die Sets That Enable Product Of A Wide Range Of Hoses; Crimps Up To 3" 6 Wire And 6" Industrial Hoses
# piesă
# piesă BDI