GATES
GATES G20655-0815
Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-90 Deg Bent Tube
# piesă
# piesă BDI
GATES
GATES G20357-0808
Tube Elbow; Globalspiral Hydraulic Coupling; Bent Tube; Series-G20; 1/2" Nominal; Hose Barb X Code 62 O-Ring Flange Heavy; 45 Deg; 3.7" LG; 6000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
# piesă
# piesă BDI
GATES
GATES G20365-0808
Tube Elbow; Code 62 O-Ring Flange Heavy-90 Deg Mediom Bent Tube GS G-20 Series Coupling
# piesă
# piesă BDI
FESTO
# piesă
# piesă BDI
GATES
GATES 8G-15MDL
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M22X1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread Od
# piesă
# piesă BDI