AUTENTIFICARE SAU ÎNREGISTRARE
Înapoi la meniu
Înapoi la meniu
Înapoi la meniu
OFERTE
COMANDĂ RAPIDĂ
Furtunuri | BDI Romania
CategorieEchipamente hidraulice și pneumaticeCategorieFurtunuri, tuburi flexibile și ansambleCategorieFurtunuri
GATES
GATES G2-12 215BAR 2WB 50FT/REEL
Hose; Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
# piesă BDI
STOCURI
9

CANT

GATES
GATES G2-06 165BAR 2WB 40FT/CARTON
Hose; Hydraulic; 3/8" Inside Diameter; 0.74" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2400 PSI - 165 Bar Operating Pressure
# piesă BDI
STOCURI
11

CANT

GATES
GATES G2-20 125BAR 2WB 37FT/CARTON
Hose; Hydraulic; 1-1/4" Inside Diameter; 1.86" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 1820 PSI - 125 Bar Operating Pressure
# piesă BDI
STOCURI
22

CANT

GATES
GATES G2-05 350BAR 2WB
Hose; Hydraulic; 5/16" Inside Diameter; 0.642" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5000 PSI - 350 Bar Operating Pressure
# piesă BDI
STOCURI
164

CANT

GATES
GATES 3/8IN PC5000 BLUE 300FT/REEL
Hose; Pressure Washer; 3/8" Inside Diameter; 0.74" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Blue; 3000 PSI - 210 Bar Operating Pressure
# piesă BDI
STOCURI
10

CANT