SMC
SMC VT307-4DO1-02F-Q
Poppet Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 220 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
# piesă
# piesă BDI
FESTO
FESTO GRLA-1/4-QS-8-RS-D ; 534339
Flow Control Valve; 1/4" G | 8 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Knurled Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal
# piesă
# piesă BDI
FESTO
FESTO HEE-D-MINI-24 ; 172956
Piston Valve; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 232 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
# piesă
# piesă BDI
FESTO
FESTO MN1H-2-1/2-MS ; 161728
Diaphragm Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Detent Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
# piesă
# piesă BDI
FESTO
FESTO VMPA1-M1H-K-PI ; 533347
Piston Valve; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 145 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
# piesă
# piesă BDI