FESTO
FESTO QH-QS-6 ; 153484
Ball Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Hand Lever; 145 PSIPlastic
# piesă
# piesă BDI
FESTO
FESTO GRLA-1/4-QS-8-RS-D ; 534339
Flow Control Valve; 1/4" G | 8 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; Pneumatic; Knurled Screw; 145 PSI; 14 To 140 Deg F; Buna-N Seal
# piesă
# piesă BDI
SMC
SMC VT307-4DO1-02F-Q
Poppet Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 220 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
# piesă
# piesă BDI
FESTO
FESTO F-3-1/4-B NR. 8984
Mechanical Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; Pneumatic; Foot; 145 PSI; Buna-N Seal; Aluminum
# piesă
# piesă BDI
FESTO
FESTO GR-M5-B ; 151213
Flow Control Valve; M5 Port; 2 Port | 1 Way; 2 Position; Pneumatic; Knurled Screw; 145 PSI; -4 To 140 Deg F; Buna-N Seal; Aluminum
# piesă
# piesă BDI