P72-8M-50 PER MZ23-25329-1301
GATES P72-8M-50 PER MZ23-25329-1301
Pulley, Synchronous; 50MM Belt Width; 8 Millimeter Belt Pitch; 8M-50 Belt Style; 72 Teeth; 53.975MM Face Width; Rough Bore; 193.04MM Flange OD; 181.97MM Outside Diameter; 183.337MM Pitch Diameter; No Keyway; Minimum Plain Bore
# piesă
P72-8M-50 PER MZ23-25329-1301
# piesă BDI
21532269
PREȚ
STOCURI: