SKF
SKF KM 24
155MM Outside Diameter; 20MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; MB-24 Lockwasher Part Number; ISO Metric Thread
# piesă
# piesă BDI
SKF
SKF KM 27
175MM Outside Diameter; 22MM Nominal Thickness; M135 X 2 Thread Size; 133.701MM Thread Pitch Diameter Min; 133.861MM Thread Pitch Diameter Max; MB-27 Lockwasher Part Number; ISO Metric Thread
# piesă
# piesă BDI
SKF
SKF KM 30
195MM Outside Diameter; 24MM Nominal Thickness; M150 X 2 Thread Size; 148.701MM Thread Pitch Diameter Min; 148.861MM Thread Pitch Diameter Max; MB-30 Lockwasher Part Number; ISO Metric Thread
# piesă
# piesă BDI
SKF
SKF KM 32
210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; MB-32 Lockwasher Part Number; ISO Metric Thread
# piesă
# piesă BDI
SKF
SKF KMFE 11
75MM Outside Diameter; 14MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
# piesă
# piesă BDI