AUTENTIFICARE SAU ÎNREGISTRARE
Înapoi la meniu
Înapoi la meniu
Înapoi la meniu
OFERTE
COMANDĂ RAPIDĂ
Unelte de tăiere | BDI Romania
CategorieUnelte și sculeCategorieUnelte de tăiere
FESTO
FESTO ZRS ; 7658
Tubing Cutter; 20MM Size; Plastic
# piesă
# piesă BDI
STOCURI
1

CANT

MAYR POWER TRANS.
MAYR POWER TRANS. Pilana kézi fémfűrészlap 300x20mm Z:24
Hacksaw Blade; 300MM Length; 20MM Width; 24 Teeth
# piesă BDI
STOCURI
6

CANT

MAYR POWER TRANS.
MAYR POWER TRANS. PTG csigafúró hengerelt DIN338N HSS 4.00
High Speed Steel Drill; 4MM Size; 118 Degree Tip Angle
# piesă BDI
STOCURI
11

CANT

GATES
GATES 78376
Die Carrier; Black Color; 6 Dash Size; Use With Olarseal Ortable Crimer Ii
# piesă
# piesă BDI

CANT

GATES
GATES 77716
Crimper; Specialty; Horizontal; Standard; Printed Guides And Tutorials; Polarseal Series; Yellow Color; Portable Hand Operation Easy To Change Over From Size To Size. No Electrical Requirements; Heavy-Duty Construction For Use With Air Impact Wrenches; Includes Six Color-Coded Die Sets For Crimping Two-Braid Barrier Hose And Reduced Barrier Hose. Color-Coded Urethane Encased Dies. Quick-Change Dies No Tools Required To Change Sizes; Oe-Style Bubble Crimp; Capable Of Crimping Underhood Air Conditioning Applications; Removable Die Holder Accommodates Complicated Shapes; Lightweight For Easy Handling Less Than Six Pounds. Shipped In A Custom Carrying Case With Instructions. Unit Can Be Bench-Mounted
# piesă
# piesă BDI

CANT