AUTENTIFICARE SAU ÎNREGISTRARE
Înapoi la meniu
Înapoi la meniu
Înapoi la meniu
OFERTE
COMANDĂ RAPIDĂ
1,580 articole găsite
MarcăGATESCuloareBlack
GATES
GATES G2-05 350BAR 2WB
Hose; Hydraulic; 5/16" Inside Diameter; 0.642" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5000 PSI - 350 Bar Operating Pressure
# piesă BDI
STOCURI
164

CANT

GATES
GATES G2-20 125BAR 2WB 37FT/CARTON
Hose; Hydraulic; 1-1/4" Inside Diameter; 1.86" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 1820 PSI - 125 Bar Operating Pressure
# piesă BDI
STOCURI
22

CANT

GATES
GATES G2-12 215BAR 2WB 50FT/REEL
Hose; Hydraulic; 3/4" Inside Diameter; 1.15" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3125 PSI - 215 Bar Operating Pressure
# piesă BDI
STOCURI
9

CANT

GATES
GATES G2-06 165BAR 2WB 40FT/CARTON
Hose; Hydraulic; 3/8" Inside Diameter; 0.74" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 2400 PSI - 165 Bar Operating Pressure
# piesă BDI
STOCURI
11

CANT

GATES
GATES 10EFG5K
Hose; Hydraulic; 5/8" Inside Diameter; 1.11" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
# piesă
# piesă BDI
STOCURI
5

CANT