TIMKEN
TIMKEN TN07-2
18 Threads per Inch; 2-1/16" Outside Diameter; 0.448" Nominal Thickness; 1.376-18 Thread Size; 1.336" Thread Pitch Diameter Min; 1.34" Thread Pitch Diameter Max; TW-107 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN N 07
18 Threads per Inch; 2-1/16" Outside Diameter; 0.448" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; W-07 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI