TIMKEN
TIMKEN N 10
Locknut; 18 Threads per Inch; 2.693" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.926" Thread Pitch Diameter Min; 1.93" Thread Pitch Diameter Max; W-10 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN TN10-2
18 Threads per Inch; 2-11/16" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.926" Thread Pitch Diameter Min; 1.931" Thread Pitch Diameter Max; TW-110 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI