TIMKEN
TIMKEN TN13-2
18 Threads per Inch; 3-3/8" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.507" Thread Pitch Diameter Min; 2.512" Thread Pitch Diameter Max; TW-113 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN N 13
Locknut; 18 Threads per Inch; 3.38" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.507" Thread Pitch Diameter Min; 2.512" Thread Pitch Diameter Max; W-13 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI