TIMKEN
TIMKEN AN 15
Locknut; 12 Threads per Inch; 3.88" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; W-15 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN TAN15-2
12 Threads per Inch; 3-7/8" Outside Diameter; 0.604" Nominal Thickness; 2.933-12 Thread Size; 2.874" Thread Pitch Diameter Min; 2.879" Thread Pitch Diameter Max; TW-115 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI