TIMKEN
TIMKEN AN 16
Locknut; 12 Threads per Inch; 4.161" Outside Diameter; 0.604" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; W-16 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN TAN16-2
12 Threads per Inch; 4-5/32" Outside Diameter; 0.604" Nominal Thickness; 3.137-12 Thread Size; 3.077" Thread Pitch Diameter Min; 3.083" Thread Pitch Diameter Max; TW-116 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI