TIMKEN
TIMKEN AN 17
Locknut; 12 Threads per Inch; 4.411" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; W-17 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN TAN17-2
12 Threads per Inch; 4-13/32" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.28" Thread Pitch Diameter Min; 3.286" Thread Pitch Diameter Max; TW-117 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI