TIMKEN
TIMKEN TAN18-2
12 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.466" Thread Pitch Diameter Min; 3.473" Thread Pitch Diameter Max; TW-118 Lockwasher Part Number; NS Thread
# piesă
# piesă BDI
TIMKEN
TIMKEN AN 18
Locknut; 12 Threads per Inch; 4.661" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; UNS Thread
# piesă
# piesă BDI